Zoro Homepage

6000TLX 6,000lb. Capacity Portable Car Lift Extended Frame

  • Mfr # 6000TLX-110V

  • Zoro # G416059385


product price: $2,281.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Width
11 in
Color
Black
Material
Steel
Includes
2 Frames & Power pack
Lifting Height Min.
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000TLX-110V
Zoro #
G416059385
UPC #
849672036487
Country of Origin
China

Dimensions

Width
11 in
Lifting Height Min.
3.5 in
Lifting Height Max.
24 in
Length
76.25 in

Details

Color
Black
Material
Steel
Includes
2 Frames & Power pack
Lifting Capacity
6000lb
Voltage
110V

Description

QuickJack 6000TLX is a 6,000 lb. capacity portable car lift with taller lift height and extended frames ideal for sedans, SUVs, and lowered cars.6,000 lb. capacity portable car lift with extended frames and taller lift height perfect for longer vehicles and anyone who wants more undercar access. Its fast, stable, and gives you over of clearance without jack stands or ramps.When standard height isn't enough, the TLX brings the extra clearance youve been missing.Some jobs need more room to work. More room to wrench. More room to breathe. The QuickJack 6000TLX answers that with taller lifting height, longer frames, and the same lightning fast setup that makes QuickJack a garage essential. Designed for vehicles with longer wheelbases and for users who want more space under the chassis, the 6000TLX lifts higher, fits wider, and doesnt compromise on portability.


  • Unmatched portability
  • Safe and secure lifting
  • Versatile capacity
  • Convenient storage
  • Automatic safety locks
  • Increased lifting height
  • One-handed operation
  • Optional accessories to increase versatility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.