8000TL 8,000lb. Capacity Portable Car Lift Standard Frame

  • Mfr # 8000TL-110V

  • Zoro # G116059388


product price: $2,409.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Lifting Height Min.
4 in
Includes
2 Frames & Power pack
Length
70.75 in
Color
Black
Lifting Height Max.
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000TL-110V
Zoro #
G116059388
UPC #
849672036500
Country of Origin
China

Dimensions

Lifting Height Min.
4 in
Length
70.75 in
Lifting Height Max.
24 in
Width
12.5 in

Details

Includes
2 Frames & Power pack
Color
Black
Material
Steel
Lifting Capacity
8000lb
Voltage
110V

Description

QuickJack 8000TL 8,000 lb Portable Lift for Trucks & SUVs.Meet the QuickJack 8000TL built for full size trucks, SUVs, and long wheelbase vehicles. Get more lift, more reach, and professional grade access without a post lift.The QuickJack 8000TL is a heavy duty portable car lift built to raise trucks, SUVs, and full size vehicles up to 8,000 lbs. With extended lift frames, reinforced strength, and fast, button operated lifting, it delivers shop grade access without the need for jack stands or a permanent setup.Got a truck or SUV too big for most lifts? This is the one built for it.The QuickJack 8000TL redefines what portable lifts can do, especially for the larger, heavier vehicles that other lifts struggle to handle. Designed to raise up to 8,000 lbs. with ease, this rugged, heavy duty system lets you lift full size trucks, vans, and SUVs safely and effortlessly. Whether youre a pro wrench, weekend mechanic, or fleet operator, the 8000TL gives you the power and access of a shop lift, without the overhead, the install, or the space commitment.


  • Unmatched portability
  • Safe and secure lifting
  • Versatile capacity
  • Convenient storage
  • Automatic safety locks
  • Increased lifting height
  • One-handed operation
  • Optional accessories to increase versatility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.