8000TL Bundle wall hangers and SUV adapter set. 8000lb. Capacity Portable Car Lift

  • Mfr # 8000TL-110V-Package

  • Zoro # G016059389


product price:  $2,653.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Lifting Capacity
8000lb
Color
Black
Length
70.75 in
Includes
2 Frames & Power pack Wall Hangers + Truck Adapters
Lifting Height Min.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000TL-110V-Package
Zoro #
G016059389
UPC #
849672040255
Country of Origin
China

Dimensions

Length
70.75 in
Lifting Height Min.
4 in
Lifting Height Max.
24 in
Width
12.5 in

Details

Lifting Capacity
8000lb
Color
Black
Includes
2 Frames & Power pack Wall Hangers + Truck Adapters
Material
Steel
Voltage
110V

Description

  • Unmatched portability
  • Safe and secure lifting
  • Versatile capacity
  • Convenient storage
  • Automatic safety locks
  • Increased lifting height
  • One-handed operation
  • Optional accessories to increase versatility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.