Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLX TL Frame Extension Kit, PK 2

  • Mfr # QJ SLX Frame Extension Kit / Pair

  • Zoro # G507710515


product price: $418.99
/pk 2, $209.50/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Width
2.75 in
Depth
7.5 in
Length
66.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QJ SLX Frame Extension Kit / Pair
Zoro #
G507710515
UPC #
849672010753
Country of Origin
China

Dimensions

Width
2.75 in
Depth
7.5 in
Length
66.25 in

Details

Material
Steel
Color
Black

Description

SLX TL Frame Extension Kit Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.