Urethane Rubber Block, PinchWeld Design, Hard Rubber, PK 4

  • Mfr # QJ Pinch-Weld Block / Set of Four

  • Zoro # G407710523


product price:  $147.99
/pk 4, $37.00/ea
Free Shipping & Returns

Key Features

Color
Black
Length
4 in
Width
3 in
Depth
3 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QJ Pinch-Weld Block / Set of Four
Zoro #
G407710523
UPC #
849672023050
Country of Origin
China

Dimensions

Length
4 in
Width
3 in
Depth
3 in

Details

Color
Black
Material
Rubber

Description

Urethane rubber block with pinchweld design is perfect for vehicles with pinch weld frames The harder rubber offers extra support for pinch weld vehicle types These blocks fit with all QuickJack frame assemblies Sold in sets of four

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.