Zoro Homepage

Vehicle Component Jacks - 60000lb Portab

  • Mfr # 5175650

  • Zoro # G922605038


product price: $3,408.99
/pr
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5175650
Zoro #
G922605038
UPC #
849672024804
Country of Origin
China

Description

Portable Car Lift, Power Source Electric/Hydraulic, Load Capacity 6,000 lb, Frame Material Steel, Lifting Actuator Pendant Control, Minimum Lift Height 3 in, Maximum Lift Height 24 1/2 in, For Lifting Car, Standards ANSI/ALI ALCTV, Distance Between Columns 53 in, Features Automatic Safety Locks, Built-in Hydraulic Flow Divider, Extended Lift Point Spread, One-touch Button Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.