Zoro Homepage

WallMount Storage Hooks, PK 2

  • Mfr # QJ Wall Hanger Set

  • Zoro # G107710533


product price: $66.00
/pk 2, $33.00/ea

Key Features

Material
Steel
Width
4.75 in
Depth
2.25 in
Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QJ Wall Hanger Set
Zoro #
G107710533
UPC #
849672019398
Country of Origin
China

Dimensions

Width
4.75 in
Depth
2.25 in
Length
6.75 in

Details

Material
Steel

Description

QuickJack WallMount Storage Hooks Fits all Models Set of 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.