1st Mate 98-8M6007934 Man. Overb. Alert Sys. For Merc. SmaftCraft - Twin Eng.

  • Mfr # 8M6007934

  • Zoro # G012028693


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Type
Dual SmartCraft Engine System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8M6007934
Zoro #
G012028693
UPC #
-
Country of Origin
Belgium

Details

Type
Dual SmartCraft Engine System

Description

  • 1st Mate Marine Safety and Security System for Mercury SmartCraft Engines is compatible with Mercury SmartCraft engines 40hp and higher manufactured since 2005. System kit includes vessel hub, wire harness, antenna, NFC tag and installation instructions along with captain's fob, wristband and carabiner clip. Passenger wearable fob kits are available separately. Requires 1st Mate mobile app. 1st Mate Marine Safety and Security System utilizes wearable fobs for boat captain and up to seven passengers. These wearables connect to a mobile device and ensure that if the captain falls overboard, the engine(s) will stop, an alarm will sound and alerts will be sent via the 1st Mate mobile app, thanks to direct integration with the vessel's propulsion system. Similarly, if a passenger falls overboard, the captain will be alerted and given the passengerâ„¢s GPS location via the app. Engine(s) stop when fob is submerged in water. Setting that users can configure that turns off alerts if engine(s) is in neutral. Over the air updates. Audible alarm from boat hub and mobile device app. Location marked via GPS on app and vessel multifunction displays (if equipped). Alerts sent to mobile app and wearables of connected passenger(s). Instructions provided on mobile app of connected passenger(s) on how to return to location where captain went overboardEngine Systems Include: App, Hub, Harness, Captain FOB, Captain Wristband, Captain Carabiner Clip. Wearable Fob Kits Include: FOB, Wristband, Carabiner ClipNOTE: 1st Mate is not a replacement for safety lanyards or personal floatation devices. 1st Mate is not a replacement for safety lanyards or personal floatation devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.