Zoro Homepage

8M0151199 Mob+ Basepack Kit

  • Mfr # 8M6007088

  • Zoro # G812028459


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8M6007088
Zoro #
G812028459
UPC #
-
Country of Origin
China

Details

Color
Gray

Description

  • The MOB+ Wireless Man Overboard System is an innovative, ABYC compliant, life-saving safety device for your boat. It provides greater freedom of movement than a traditional kill switch lanyard, and stops the engine should you fall overboard. The system consists of an easy to install xHUB (mounted on or near the boat console) and a wearable xFOB. The two communicate wirelessly with each other and stop the engine when the xFOB is submerged in water or is beyond range of the xHUB. The xFOB can be worn on your wrist, around your neck, or clipped to your PFD using either our xBAND or xTAG accessories. Up to four xFOBs can be connected to the xHUB at the same time, with one unit acting as the captains stop unit, and the additional three as alarm units for passengers. The xFOB has more than 300 hours of battery life, and is powered by an easy to change standard coin cell battery. The xHUB connects to your boat power (12V-24V) and to your engine stopping system. Intuitive and easy to use through a one-click user interface. Compatible with all major outboard and most sterndrive engine brands. Basepack Kit includes 1 xHUB, 1 xFOB, Wire Harness & connectors. xFOB can be worn using either the xBAND or xTAG accessories-sold separately. xHUB requires a standard 2-1/16" dia. hole or a bracket. Compliant with ABYC A-33, E11, CE & FCC. xHUB Power Consumption: Active Mode: 180mA (2. 5W max. at 13. 8Vdc) Standby: 30mA, 0. 4W max. at 13. 8V.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.