Black Diamond 3-Blade Aluminum Propeller Bravo 2 20.00 X 11 RH
Mfr # 8M0155024
Zoro # G912028502
product price: $592.99
/ea
Free Shipping & Returns
Key Features
Pitch
11
OEM Part Number
MC# 48-18606A40
Dia.
20 in
Rotation
RH
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8M0155024
Zoro #
G912028502
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dia.
20 in
Details
Pitch
11
OEM Part Number
MC# 48-18606A40
Rotation
RH
Material
Aluminum
Description
- For good overall performance and value, the Black Diamond is your prop. While Black Diamond aluminum propellers are standard equipment on most boats with Mercury Mariner MerCruiser power, they are a perfect replacement for all engine brands through the use of the Quicksilver Flo Torq II hub system. The Black Diamond is recommended for use on boats with up to 250 Hp and with a top speed of less than 50MPH. The high quality casting and durable high-gloss Phantom Black finish make it easy to maintain & repair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.