Zoro Homepage

Black Diamond 4 Blade Aluminum Propellers - Non Flo-Torq

  • Mfr # QA2178R

  • Zoro # G412028453


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Material
Aluminum
Rotation
RH
OEM Part Number
48-812952A10
Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QA2178R
Zoro #
G412028453
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia.
10 in

Details

Pitch
5
Material
Aluminum
Rotation
RH
OEM Part Number
48-812952A10

Description

  • Great performance from a value priced propeller. Cast with an exclusive aluminum alloy for toughness and exceptional corrosion resistance. Sizes available for most outboards and sterndrives from 2. 5-250hp. MERCURY / MARINER - 9. 9 Big Foot 2005 & newer, 15/20 hp 4-stroke 2007 & newer. NISSAN/TOHATSU - 9. 9 hp 1984 & newer, 9. 9 hp 4-stroke (2000 & newer), 12 hp (1985-1988), 15 hp 4-stroke (2000 & newer), 15/18 hp (1995 & newer), 18/20 hp 4-stroke (2001 & newer). 14 Tooth spline. Blades: 4 Boat Size: Kicker Motors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.