Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Diamond Aluminum Propeller 3 Blade RH, Boat Size: 19ft-22ft, 14in Dia.

  • Mfr # QA3832X

  • Zoro # G112028470


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Pitch
13
Material
Aluminum
Dia.
14 in
MPH
27-42
OEM Part Number
Johnson/Evinrude 391668, OMC 391668, 382761
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QA3832X
Zoro #
G112028470
UPC #
-
Country of Origin
United States

Dimensions

Dia.
14 in

Details

Pitch
13
Material
Aluminum
MPH
27-42
OEM Part Number
Johnson/Evinrude 391668, OMC 391668, 382761
Rotation
RH

Description

  • Great performance from a value priced propeller. Cast with an exclusive aluminum alloy for toughness and exceptional corrosion resistance. Sizes available for most outboards and sterndrives from 2. 5-250hp. Boat size: 19'-22' + Dia. 14". OEM: Johnson/Evinrude 391668, OMC 391668, 382761. Pitch: 13. RH rotation. MPH: 27-42. JOHNSON/EVINRUDE LARGE GEARCASE - 45 hp 2 cyl. commercial (1986 & newer), 50 hp 2 cyl. (1971-74), 50 hp 2 cyl. commercial (1977-79), 50 hp 3 cyl. (1994-99), 55 hp 3 cyl. (1968-69), 55 hp 2 cyl. commercial (1980 & newer), 60 hp 3 cyl. (1970-71, 1986 & newer), 65 hp 3 cyl. (1972-73), 65 hp 3 cyl. commercial (1984 & newer), 70 hp 3 & 4 cyl. (1974-2008, including 4-Stroke), 75 hp 3 cyl. (1975-84). SUZUKI - 60-70 hp (4-Stroke), 75-140 hp (2-Stroke) - DF60 (1998 & newer) 70 hp (1998-2008), DT75 hp (1983-97), DT85 hp (1979-2000), DT90 hp (1989-97), DT100 hp (1989 & newer), DT115, 140 hp (1981 & newer)OMC - 2. 3L 120-128 hp ('78-'90), 2. 5L 120 hp ('78-'89), 3. 0L 130-140 hp ('78-'89). OMC SeaDrive w/4 1/4" gearcase -1. 6L V-4 ('83 & newer), 1. 8L V-4 ('83 & newer). Boat Size: 19'-22'.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.