Diamond Alum. Propeller 3 Blade RH For 40-60 HP O B, Boat: 15ft-18ft, 10-1 2in Dia.

  • Mfr # QA2076X

  • Zoro # G112028586


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Pitch
13
Material
Aluminum
OEM Part Number
Force 816704A40, Honda 58130-ZV5-013AH. Mercury/Mariner 48-816704A40
MPH
42-48
Dia.
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QA2076X
Zoro #
G112028586
UPC #
-
Country of Origin
United States

Dimensions

Dia.
10-1/2 in

Details

Pitch
13
Material
Aluminum
OEM Part Number
Force 816704A40, Honda 58130-ZV5-013AH. Mercury/Mariner 48-816704A40
MPH
42-48
Rotation
RH

Description

  • Great performance from a value priced propeller. Cast with an exclusive aluminum alloy for toughness and exceptional corrosion resistance. Sizes available for most outboards and sterndrives from 2. 5-250hp. Boat size: 15'-18'. Dia. 10-1/2". OEM: Force 816704A40, Honda 58130-ZV5-013AH. Mercury/Mariner 48-816704A40. MPH 42-48. Pitch: 13. FORCE - 40-50 hp ('95-'98), 75 hp ('96-98). 13 Tooth Spline. HONDA - BF 35 hp (91-'94), BF 40 hp ('95 & newer), BF 45 hp ('91-'94), BF 50/50A hp ('95 & newer), BF60 small gearcase. STANDARD GEARCASE MERCURY/MARINER BIGFOOT - 402-500 model Mercury ('74-'76), 402-500-700 models Mercury ('77-'84), 650 model Mercury ('72-'76), 25 hp Bigfoot 4-stroke ('95-'05), 30 hp 2 & 4-strokes ('94-'05), 30 hp SeaPro/Marathon all years, 35 hp ('84-'89), 40 hp 2 & 4-strokes (not Bigfoot) ('77 & newer), 40 hp Seapro/Marathon ('77 & newer), 45 hp ('86-'89), 48 hp Mariner all years, 50 hp 2 & 4-strokes (not Bigfoot) ('77 & newer), 55 hp Seapro/Marathon ('95 & newer), 60 hp Mariner ('76), 60 hp 2 & 4-strokes (not Bigfoot) ('78 & newer), 70 hp ('83 & older) *For 1976 applications and older, replace attaching hardware from original installation. TOHATSU - 30 hp (35B Only, '84 & earlier), 50 hp (50D only, 1991), 40hp ('84 & newer), 50hp ('92 & newer)YAMAHA - T25 all years, 40 hp ('84 & newer), F40 4-stroke ('99 & newer), 48 hp ('95-'00), 50 hp (Excluding T50, '84 & newer), F50 4-stroke ('99 & newer), 55 hp ('76-'95), 60 hp ('76-'91), F60 4-stroke (2002 & newer). Boat Size: 15'-18'.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.