Diamond Alum. Propeller 3 Blade RH W Rubber Hub, Boat: 13ft-17ft, 9-3 4in Dia.

  • Mfr # QA2192R

  • Zoro # G912028403


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Pitch
9-1/2
Material
Aluminum
OEM Part Number
48-896892A40
Rotation
RH
Dia.
9-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QA2192R
Zoro #
G912028403
UPC #
-
Country of Origin
United States

Dimensions

Dia.
9-3/4 in

Details

Pitch
9-1/2
Material
Aluminum
OEM Part Number
48-896892A40
Rotation
RH
MPH
27-42

Description

  • Great performance from a value priced propeller. Cast with an exclusive aluminum alloy for toughness and exceptional corrosion resistance. Sizes available for most outboards and sterndrives from 2. 5-250hp. Boat size: 13'-17' + Dia. 9-3/4". OEM:48-896892A40. Pitch: 9-1/2. RH rotation. MPH: 27-42. MERCURY/MARINER - 25/30 hp, 4-stroke ('06 & Newer). TOHATSU - 25 hp, ('86 & Newer), 30 hp ('85 & newer). Boat Size: 13'-17'.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.