
Diamond Alum. Propeller 3 Blade RH W Rubber Hub, Boat: 14ft-17ft, 9-1 4in Dia.
Mfr # QA2173R
Zoro # G112028418
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Pitch
9
Material
Aluminum
Dia.
9-1/4 in
OEM Part Number
48-897750A11(2)
Rotation
RH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QA2173R
Zoro #
G112028418
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dia.
9-1/4 in
Details
Pitch
9
Material
Aluminum
OEM Part Number
48-897750A11(2)
Rotation
RH
Description
- Great performance from a value priced propeller. Cast with an exclusive aluminum alloy for toughness and exceptional corrosion resistance. Sizes available for most outboards and sterndrives from 2. 5-250hp. MERCURY / MARINER - 9. 9 Big Foot 2005 & newer, 15/20 hp 4-stroke 2007 & newer. NISSAN/TOHATSU - 9. 9 hp 1984 & newer, 9. 9 hp 4-stroke (2000 & newer), 12 hp (1985-1988), 15 hp 4-stroke (2000 & newer), 15/18 hp (1995 & newer), 18/20 hp 4-stroke (2001 & newer). 14 Tooth spline. Blades: 3 Boat Size: 14'-17'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.