
Diamond Alum. Propeller 3 Blade RH W Rubber Hub, Boat: 17ft-20ft, 10-1 2in Dia.
Mfr # QA3114R
Zoro # G712028719
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Pitch
11
Material
Aluminum
MPH
16-32
OEM Part Number
175190
Rotation
RH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QA3114R
Zoro #
G712028719
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dia.
10-1/2 in
Details
Pitch
11
Material
Aluminum
MPH
16-32
OEM Part Number
175190
Rotation
RH
Description
- Great performance from a value priced propeller. Cast with an exclusive aluminum alloy for toughness and exceptional corrosion resistance. Sizes available for most outboards and sterndrives from 2. 5-250hp. Boat size: 17'-20' + Dia. 10-1/2". OEM: 175190. Pitch: 11. RH rotation. MPH: 16-32. JOHNSON/EVINRUDE - 20 hp ('84-'97), 25 2 & 3 cyl. ('84 & Newer), 25 hp commercial ('93 & Newer), 35 hp 2 & 3 cyl. ('76 & Newer), 30 hp 2 cyl. ('84 & Newer). Boat Size: 17'-20'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.