Diamond Alum. Propeller 3 Blade RH W Rubber Hub, Boat Size: 13ft-15ft, 10in Dia.

  • Mfr # QA3118R

  • Zoro # G912028717


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Material
Aluminum
Rotation
RH
MPH
42-54
Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QA3118R
Zoro #
G912028717
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia.
10 in

Details

Pitch
10
Material
Aluminum
Rotation
RH
MPH
42-54
OEM Part Number
175191

Description

  • Great performance from a value priced propeller. Cast with an exclusive aluminum alloy for toughness and exceptional corrosion resistance. Sizes available for most outboards and sterndrives from 2. 5-250hp. Boat size: 13'-15' + Dia. 10". OEM: 175191. Pitch: 10. RH rotation. MPH: 42-54. JOHNSON/EVINRUDE - 20 hp ('84-'97), 25 2 & 3 cyl. ('84 & Newer), 25 hp commercial ('93 & Newer), 35 hp 2 & 3 cyl. ('76 & Newer), 30 hp 2 cyl. ('84 & Newer). Boat Size: 13'-15'.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.