Diamond Aluminum Propeller 3 Blade RH W Rubber Hub, Boat Size: 16ft+, 10in Dia.

  • Mfr # QA2190R

  • Zoro # G612028390


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Material
Aluminum
Rotation
RH
Dia.
10 in
MPH
to 32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QA2190R
Zoro #
G612028390
UPC #
-
Country of Origin
United States

Dimensions

Dia.
10 in

Details

Pitch
8
Material
Aluminum
Rotation
RH
MPH
to 32
OEM Part Number
48-896890A10

Description

  • Great performance from a value priced propeller. Cast with an exclusive aluminum alloy for toughness and exceptional corrosion resistance. Sizes available for most outboards and sterndrives from 2. 5-250hp. Boat size: 16' + Dia. 10". OEM:48-896890A10. Pitch: 8. RH rotation. MERCURY/MARINER - 25/30 hp, 4-stroke ('06 & Newer). TOHATSU - 25 hp, ('86 & Newer), 30 hp ('85 & newer). Boat Size: 16'+.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.