Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond BII Bravo Two Aluminum Propeller 3 Blade W Rubber Hub, MC# 48-18614A40

  • Mfr # QA1940R

  • Zoro # G212028370


product price: $556.69
/ea
Free Shipping & Returns

Key Features

Pitch
19
Material
Aluminum
Dia.
18-1/4 in
Rotation
RH
OEM Part Number
MC# 48-18614A40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QA1940R
Zoro #
G212028370
UPC #
-
Country of Origin
United States

Dimensions

Dia.
18-1/4 in

Details

Pitch
19
Material
Aluminum
Rotation
RH
OEM Part Number
MC# 48-18614A40

Description

  • Dia. 18-1/4". OEM: MC# 48-18614A40. Pitch 19. RH Rotation. MERCRUISER - 4. 3L 155-250 hp ('96 & Newer), 5. 0L 180-250 hp ('95 & Newer), 5. 7L 210-300 hp ('93 & Newer), 6. 2L 320 hp ('01 & Newer), 7. 4L 300-385 hp ('90 & Newer), 454 385 hp ('96 & Newer), 496 375-425 hp ('01 & Newer), 502 390-425 hp ('96 & Newer), D2. 8L 150 hp ('97 & Newer), D3. 6L 180 hp ('96 and Newer), D4. 2L 200-250 hp ('96 & Newer), D7. 3L 260-300 hp ('94 & Newer).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.