
Diamond BII Bravo Two Aluminum Propeller 3 Blade W Rubber Hub, MC# 48-18617A40
Mfr # QA1947R
Zoro # G012028709
product price: $622.99
/ea
Free Shipping & Returns
Key Features
Pitch
21
Material
Aluminum
Dia.
17-3/4 in
OEM Part Number
MC# 48-18617A40
Rotation
LH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QA1947R
Zoro #
G012028709
UPC #
-
Country of Origin
United States
Dimensions
Dia.
17-3/4 in
Details
Pitch
21
Material
Aluminum
OEM Part Number
MC# 48-18617A40
Rotation
LH
Description
- Dia. 17-3/4". OEM: MC# 48-18617A40. Pitch 21. LH Rotation. MERCRUISER - 4. 3L 155-250 hp ('96 & Newer), 5. 0L 180-250 hp ('95 & Newer), 5. 7L 210-300 hp ('93 & Newer), 6. 2L 320 hp ('01 & Newer), 7. 4L 300-385 hp ('90 & Newer), 454 385 hp ('96 & Newer), 496 375-425 hp ('01 & Newer), 502 390-425 hp ('96 & Newer), D2. 8L 150 hp ('97 & Newer), D3. 6L 180 hp ('96 and Newer), D4. 2L 200-250 hp ('96 & Newer), D7. 3L 260-300 hp ('94 & Newer).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.