
Diamond O B Sterndr. Alum. Propeller 3 Blade RH W 4-3 4in Gearcase, Boat: 17ft-20ft
Mfr # QA1920X
Zoro # G612028376
product price:Â $148.00
/ea
Free Shipping & Returns
Key Features
Pitch
23
Material
Aluminum
Dia.
14 in
MPH
53-61
Rotation
RH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QA1920X
Zoro #
G612028376
UPC #
-
Country of Origin
United States
Dimensions
Dia.
14 in
Details
Pitch
23
Material
Aluminum
MPH
53-61
Rotation
RH
OEM Part Number
Mercury/Mariner, Alpha One 832834A45Yamaha 6G5-45949-00-98, Alpha One/Bravo One 48-832834A45
Description
- Great performance from a value priced propeller. Cast with an exclusive aluminum alloy for toughness and exceptional corrosion resistance. Sizes available for most outboards and sterndrives from 2. 5-250hp. Boat size: 17'-20'. Dia. 14". MPH 53-61. Pitch 23. RH Rotation. JOHNSON/EVINRUDE V6/V8 - 100 hp V4 commercial (1984 & newer), 115 hp V4 (1995 & newer), 120 hp V4 (1985), 130 hp V4 (1995 & newer), 140 hp V4 25'' (1989-94), 140 hp V4 (1985), 150 hp V6 commercial (1993 & newer), 150 hp V6 (1978 & newer), 155 hp V6 commercial (1978 & newer), 175 hp V6 (1977 & newer), 185 hp V6 (1984-1985), 200 hp V6 (1976 & newer), 225 hp V6 (1986 & newer), 250 hp V8 (1991 & newer), 275 hp V8 (1986-1988), 300 hp V8 (1986-1995). HONDA - 115D, 135-150 hp (2004 & newer), 200 - 225 hp, 4-Stroke (2002 & newer). MERCURY / MARINER - 135 hp (1987 & newer), 150, 175, 200 hp (1978 & newer), 220 hp (1987-88), 225 hp (1980 & newer). SeaPro/Marathon 225 hp (all years), 250-350 hp 2 & 4 Strokes (1990 & newer). SUZUKI - DF150-DF300 all years, DT150/150S hp (1986 & newer), DT175 hp (1986-92), DT200 hp (1986-2000), DT225 hp (1990 & newer). YAMAHA - 150 hp ('86 & newer), F150 4-stroke (2004 & newer), 175 & 200 hp ('84 & newer), F200 hp 4-stroke (2002 & newer), 220 hp Special ('84-'85), 225 hp Excel ('87-88), 225 hp ('86 & newer), F225 hp 4-stroke (2002 & newer), 250 hp ('90 & newer, including VMAX), F250 hp 4-stroke (2005 & newer), 300 hp (2003 & newer), 300 HPDI (2004 & newer), STERNDRIVES with 4 3/4" Gearcases - 3. 0, 4. 3, 5. 0 & 5. 7L ('89-'93), 7. 4L ('92-'93)ALPHA ONE MERCRUISER I - 120-190 hp, Models 1A, 1B, 1C, 120, 140, 145 DTS, & 165, 470, 485, 888, 898, 225S & 233 (Alpha One 1986 & newer), 2. 5L 120 hp & 3. 7 L 165-190 hp (1986-89), 3. 0L 125-140 hp (1986 & newer). ALPHA ONE / BRAVO ONE - 200-280 hp Models 228, 255, 260, & newer), 6. 2L 320 hp (2001 & newer), 7. 4L 300-385 hp (1988 & newer), 8. 1L 375-425 hp (2001 & newer), 8. 2L 390-415 hp (1990 & newer) Including 350, 454, 496 & 502 Mag. & 320 EFI. OMC SEA DRIVE 4-3/4'' LARGE GEARCASE - 2. 0L V4, 2. 5L V6, 2. 6L V6, 2. 7L V6, 3. 0L V6, 3. 6L V8, 4. 0L V8 (1982 & newer). OMC MODEL 800 COBRA & KING COBRA - 3. 0L (1990-1993), 3. 2L Diesel (1992-1993), 3. 8L (1978-1993), 4. 3L (1985-1993), 5. 0L, 5. 7L, 5. 8L (1978-93), 454 King 7. 4L (1990-1993), 7. 4L & 7. 5L (1987-93), 502 King 8. 2L (1990-1993). VOLVO PENTA SX, SX COBRA & OMC COBRA - 3. 0L, 4. 3L, 5. 0L, 5. 7L (1994 & newer), 5. 8L (1994-97), 7. 4L (1997 & newer), 8. 2L (1997). Large 4-3/4" gearcase - 19 spline. Boat Size: 17'-20'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.