Diamond O B Sterndr. Alum. Propeller 3 Blade RH W 4-3 4in Gearcase, Boat: 20ft-24ft

  • Mfr # QA2014X

  • Zoro # G612028673


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Pitch
18
Material
Aluminum
Rotation
RH
MPH
39-47
Dia.
15-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QA2014X
Zoro #
G612028673
UPC #
-
Country of Origin
United States

Dimensions

Dia.
15-1/2 in

Details

Pitch
18
Material
Aluminum
Rotation
RH
MPH
39-47
OEM Part Number
Mercury/Mariner, Alpha One, Alpha One/Bravo One 48-11324A45

Description

  • Great performance from a value priced propeller. Cast with an exclusive aluminum alloy for toughness and exceptional corrosion resistance. Sizes available for most outboards and sterndrives from 2. 5-250hp. Boat size: 20'-24'. Dia. 15-1/2". OEM: Mercury/Mariner, Alpha One, Alpha One/Bravo One 48-11324A45. Pitch 18. RH Rotation. HONDA - 115D, 135-150 hp (2004 & newer), 200-225 hp 4-Stroke (2002 & newer)MERCURY/MARINER - 135 hp (1987 & newer), 150, 175, 200 hp (1978 & newer), 220 hp (1987-88), 225 hp (1980 & newer). SeaPro/Marathon 225 hp (all years), 250-350 hp 2 & 4 Strokes (1990 & newer). YAMAHA OUTBOARDS - 150 hp ('86 & newer), F150 4-stroke (2004 & newer), 175 & 200 hp ('84 & newer), F200 hp 4-stroke (2002 & newer), 220 hp Special ('84-'85), 225 hp Excel ('87-88), 225 hp ('86 & newer), F225 hp 4-stroke (2002 & newer), 250 hp ('90 & newer, including VMAX), F250 hp 4-stroke (2005 & newer), 300 hp (2003 & newer), 300 HPDI (2004 & newer), STERNDRIVES with 4 3/4" Gearcases - 3. 0, 4. 3, 5. 0 & 5. 7L ('89-'93), 7. 4L ('92-'93)ALPHA ONE MERCRUISER I - 120-190 hp, Models 1A, 1B, 1C, 120, 140, 145 DTS, & 165, 470, 485, 888, 898, 225S & 233 (Alpha One 1986 & newer), 2. 5L 120 hp & 3. 7 L 165-190 hp (1986-89), 3. 0L 125-140 hp (1986 & newer). ALPHA ONE/BRAVO ONE MERCRUISER - 200-280 hp models 228, 255, 260, & 280TRS (thru 1985). Alpha One/Bravo One - 4. 3L 155-250 hp & 5. 0L 180-250 hp including 262 Mag (1986 & newer). Model 330TRS 5. 7L 210-320 hp (1986 & newer), 6. 2L 320 hp (2001 & newer), 7. 4L 300-385 hp (1988 & newer), 8. 1L 375-425 hp (2001 & newer), 8. 2L 390-415 hp (1990 & newer) Including 350, 454, 496 & 502 Mag. & 320 EFI. OMC SEA DRIVE 4-3/4'' LARGE GEARCASE - 2. 0L V4, 2. 5L V6, 2. 6L V6, 2. 7L V6, 3. 0L V6, 3. 6L V8, 4. 0L V8 (1982 & newer). OMC MODEL 800 COBRA & KING COBRA - 3. 0L (1990-1993), 3. 2L Diesel (1992-1993), 3. 8L (1978-1993), 4. 3L (1985-1993), 5. 0L, 5. 7L, 5. 8L (1978-93), 454 King 7. 4L (1990-1993), 7. 4L & 7. 5L (1987-93), 502 King 8. 2L (1990-1993). VOLVO PENTA SX, SX COBRA & OMC COBRA - 3. 0L, 4. 3L, 5. 0L, 5. 7L (1994 & newer), 5. 8L (1994-97), 7. 4L (1997 & newer), 8. 2L (1997). Large 4-3/4" gearcase - 19 spline. Boat Size: 20'-24'.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.