Diamond Outboard Alum. Propeller 3 Blade RH W 4-1 4in Gearcase, Force 77338A45

  • Mfr # QA2030X

  • Zoro # G212028592


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Pitch
11
Material
Aluminum
Rotation
RH
MPH
18-21
OEM Part Number
Force 77338A45, Honda 58130-ZW1-W01 ZA, Bigfoot 77338A45, Nissan/Tohatsu 3B764-5270M, Yamaha 6E5-45954-00-EL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QA2030X
Zoro #
G212028592
UPC #
-
Country of Origin
United States

Dimensions

Dia.
14 in

Details

Pitch
11
Material
Aluminum
Rotation
RH
MPH
18-21
OEM Part Number
Force 77338A45, Honda 58130-ZW1-W01 ZA, Bigfoot 77338A45, Nissan/Tohatsu 3B764-5270M, Yamaha 6E5-45954-00-EL

Description

  • Great performance from a value priced propeller. Cast with an exclusive aluminum alloy for toughness and exceptional corrosion resistance. Sizes available for most outboards and sterndrives from 2. 5-250hp. Boat size: 25' +. Dia. 14". OEM: Force 77338A45, Honda 58130-ZW1-W01 ZA, Bigfoot 77338A45, Nissan/Tohatsu 3B764-5270M, Yamaha 6E5-45954-00-EL. Pitch 11. RH Rotation. FORCE - 75 hp (1999 & newer) 90, 120, 150 hp (1995 & newer ), 15 Tooth Spline. HONDA - 60 BFP (1995 & newer large gearcase), 75 & 90 hp (1995 & newer), 115 & 130 hp (1998 & newer). MERCURY/MARINER - 40-60 hp Bigfoot (all years), 70-140 hp Standard Gearcase - 650 Model 4 cyl. (1961-1970), 650 Model 2 cyl. (thru 1971), 900 to 1500 Models (thru 1977), 60 hp Seapro/Marathon (all years), 70 hp (1987-1989), 75 hp 2 & 4 strokes (1984 & newer), 75 hp SeaPro/Marathon (all years), 80 hp Mariner (1977), 80 hp (1978-1989), 90 hp 2 & 4 strokes (1978 & newer), 100 hp (1988-1999), 115 hp 2 & 4 strokes (1978 & newer), 125 hp (1994 & newer), 140 hp (1978-1981). SUZUKI - DF70-100 hp 4-stroke (2009 & newer), DF115-140 hp 4-stroke (2002 & newer)TOHATSU/NISSAN - 70-140 hp - 70C hp (1996 & newer), 90 hp (1987 & newer), 115 hp (1992 & newer), 120 hp (1988 & newer), 140 hp (1988 & newer). YAMAHA - T50 hp 4-stroke ('96 & newer), 60 hp ('92 & newer), T60 hp 4-stroke (2003 & newer), 70 hp ('84 & newer), 75 hp ('94-2000), F75 4-stroke (2003 & newer), 80 hp (1977, 2000 & newer), F80 hp 4-stroke ('99 & newer), 85 hp ('91-'97), 90 hp ('84 & newer), F90 hp 4-stroke (2003 & newer), F100 4-stroke (2000 & newer), 115 hp ('84 & newer), F115 hp 4-stroke (2000 & newer), 130 hp ('84 & newer)NOTE: 2800 Series props feature extra cup. Boat Size: 25' +.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.