Engine Oil, 2-Cycle, Petroleum, 1 Gal. Size
Mfr # QUIK8M0229791
Zoro # G9535316
product price: $48.69
/eaKey Features
Base Oil - Engine and Motor Oils
Conventional
Size
1 gal
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUIK8M0229791
Zoro #
G9535316
UPC #
745061038530
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Description
2-Cycle Engine Oil, Series DFI, Container Size 1 gal, Compatible Vehicle Type Motorcycles, Snowmobiles, Base Formulation Conventional, SAE Viscosity Grade Not Specified, Standards NMMA TC-W3 Certified, Biodegradable Biodegradable, Color Blue, Compatible Engine Type Air-Cooled Engines, Gasoline Engines, Water-Cooled Engines, Container Type Bottle, Engine Cycle 2-Cycle, Features Ashless Dispercement Oil, Fights Rust Deposits, Reduces Smoke, Flash Point 162 Degrees F, Odor Mild Hydrocarbon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.