Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil, 2-Cycle, Petroleum, 16 Oz. Size

  • Mfr # 8M0229784

  • Zoro # G9685028


product price: $9.49
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
16 oz
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8M0229784
Zoro #
G9685028
UPC #
745061038493
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 fl oz

Details

Item
2-Cycle Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Blue
Application
Chain Saws, Garden Equipment, Marine, Motorcycles, Snowmobiles
For Use With
2-Cycle Engines
Base
Petroleum
Flash Point
162 Degrees F
Standards
TC-W3
Container Type
Bottle
Viscosity @ 100C
6.70 cSt
Viscosity @ 40C
45.7
SAE Grade
Not Specified
Series
DFI
Specific Gravity
0.86 at 60.1 Degrees F
Base Oil
Conventional
Engine Cycle
2-Cycle
Odor
Mild Hydrocarbon
Compatible Vehicle Type
Motorcycles, Snowmobiles
SAE Viscosity Grade
Not Specified
Viscosity @ 40 Deg C
34 cSt
Base Formulation
Conventional
Viscosity @ 100 Deg C
6 cSt

Description

2-Cycle Engine Oil, Series DFI, Container Size 16 fl oz, Compatible Vehicle Type Motorcycles, Snowmobiles, Base Formulation Conventional, SAE Viscosity Grade Not Specified, Standards TC-W3, Color Blue, Container Type Bottle, Engine Cycle 2-Cycle, Flash Point 162 Degrees F, Odor Mild Hydrocarbon, Specific Gravity 0.86 at 60.1 Degrees F, Viscosity @ 100 Deg C 6 cSt, Viscosity @ 40 Deg C 34 cSt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.