Marine Lubricants 25W-40 4-Cycle Outboard Motor Oil 32 oz 1 pk
- Mfr # 71092-8M0078619
- Zoro # G306614021
product price:
$
16.79
/ea
Sold in multiples of 6 for
$100.74
Key Features
SAE Grade - Engine and Motor Oils
25W-40
Container Size
32 oz
SAE Grade
25W-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71092-8M0078619
- Zoro #
- G306614021
- UPC #
- 745061915503
- Country of Origin
- China
Dimensions
- Container Size
- 32 oz
Details
- Item
- motor oil
- SAE Grade - Engine and Motor Oils
- 25W-40
- SAE Grade
- 25W-40
Description
Quicksilver is the most recommended marine oil. For use in all marine engines, including outboard, inboard and stern-drive, which specify this viscosity of oil. Proven protection for over 75 years. Quicksilver four-stroke marine oil is recommended by Mercury Marine, the number one marine engine manufacturer in the world. Regular use of this OEM oil protects your investment and maximizes engine performance in marine engine applications.
- • Strength and viscosity retention
- • Ultimate corrosion and wear protection
- • For use in all 4-stroke marine engines
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.