
Nemesis 25-30HP Aluminum Propeller 4 Blade RH, 11 in. Pitch
Mfr # 8M8027517
Zoro # G712028405
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Pitch
11
Material
Aluminum
Dia.
9.3 in
Rotation
RH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8M8027517
Zoro #
G712028405
UPC #
-
Country of Origin
United States
Dimensions
Dia.
9.3 in
Details
Pitch
11
Material
Aluminum
Rotation
RH
Description
- 4-Blade design improves acceleration and mid-range performance on many sterndrive powered boats. A great value for family oriented tow-sports. RH rotation. 9. 3" Dia and 11 Pitch. MERCURY/MARINER - 25, 30 hp, 4-stroke ('06 & Newer). TOHATSU - 25 hp, ('86 & Newer), 30 hp ('85 & newer). Rubber Hub Included. 25-30 HP 4-Stroke.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.