Nemesis 25-30HP Aluminum Propeller 4 Blade RH, 9.5 in. Pitch

  • Mfr # 8M8027516

  • Zoro # G212028424


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Pitch
9.5
Material
Aluminum
Rotation
RH
Dia.
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8M8027516
Zoro #
G212028424
UPC #
-
Country of Origin
United States

Dimensions

Dia.
9.3 in

Details

Pitch
9.5
Material
Aluminum
Rotation
RH

Description

  • 4-Blade design improves acceleration and mid-range performance on many sterndrive powered boats. A great value for family oriented tow-sports. RH rotation. 9. 3" Dia and 9. 5 Pitch. MERCURY/MARINER - 25, 30 hp, 4-stroke ('06 & Newer). TOHATSU - 25 hp, ('86 & Newer), 30 hp ('85 & newer). Rubber Hub Included. 25-30 HP 4-Stroke.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.