Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nemesis Aluminum Propeller 4 Blade RH, 12 in. Pitch

  • Mfr # 8M0055531

  • Zoro # G912028373


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Material
Aluminum
Rotation
RH
Dia.
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8M0055531
Zoro #
G912028373
UPC #
-
Country of Origin
United States

Dimensions

Dia.
14 in

Details

Pitch
12
Material
Aluminum
Rotation
RH

Description

  • RH rotation. 14" Dia and 17 Pitch. For Sterndrives and 135+ hp Outboards. 4-Blade design improves acceleration and mid-range performance on many sterndrive powered boats. A great value for family oriented tow-sports. MERCURY 135-250 hp. Verado 135-200 hp 4 Cylinder. Verado 200-300 hp. Mercruiser Alpha DriveYAMAHA 150-300 hp HPDI, VMAX. 150-300 hp 4-Stroke outboards (Excluding V8s). 200-250 hp SHO 4-Stroke Outboards. 130-300 hp SterndrivesEVINRUDE/JOHNSON/OMC V6. Sterndrives. Cobra Sterndrives. OMC Cobra SX Sterndrives 1994 and newerVOLVO SX 1996 and newerSUZUKI 150-300 hp 4-Stroke. 150-225 2-StrokeHONDA 135-225 hp 4-StrokeHub kit sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.