
Nemesis Aluminum Propeller 4 Blade RH, 17 in. Pitch
Mfr # 8M0055534
Zoro # G712028351
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Pitch
17
Material
Aluminum
Dia.
14 in
Rotation
RH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8M0055534
Zoro #
G712028351
UPC #
-
Country of Origin
United States
Dimensions
Dia.
14 in
Details
Pitch
17
Material
Aluminum
Rotation
RH
Description
- RH rotation. 14" Dia and 17 Pitch. For Sterndrives and 135+ hp Outboards. 4-Blade design improves acceleration and mid-range performance on many sterndrive powered boats. A great value for family oriented tow-sports. MERCURY 135-250 hp. Verado 135-200 hp 4 Cylinder. Verado 200-300 hp. Mercruiser Alpha DriveYAMAHA 150-300 hp HPDI, VMAX. 150-300 hp 4-Stroke outboards (Excluding V8s). 200-250 hp SHO 4-Stroke Outboards. 130-300 hp SterndrivesEVINRUDE/JOHNSON/OMC V6. Sterndrives. Cobra Sterndrives. OMC Cobra SX Sterndrives 1994 and newerVOLVO SX 1996 and newerSUZUKI 150-300 hp 4-Stroke. 150-225 2-StrokeHONDA 135-225 hp 4-StrokeHub kit sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.