
Nemesis Aluminum Propeller 4 Blade RH, 19 in. Pitch
Mfr # 8M8027506
Zoro # G612028475
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Pitch
19
Material
Aluminum
Dia.
12.8 in
Rotation
RH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8M8027506
Zoro #
G612028475
UPC #
-
Country of Origin
United States
Dimensions
Dia.
12.8 in
Details
Pitch
19
Material
Aluminum
Rotation
RH
Description
- 4-Blade design improves acceleration and mid-range performance on many sterndrive powered boats. A great value for family oriented tow-sports. RH rotation. 13. 8" Dia and 10 Pitch. 40-140 HP pontoon boats. HONDA - 60 BFP (1995 & newer large gearcase), 75 & 90 hp (1995 & newer), 115 & 130 hp (1998 & newer)MERCURY/MARINER - 40-60 hp Bigfoot (all years), 70-140 hp Standard Gearcase - 650 Model 4 cyl. (1961-1970), 650 Model 2 cyl. (thru 1971), 900 to 1500 Models (thru 1977), 60 hp Seapro/Marathon (all years), 70 hp (1987-1989), 75 hp 2 & 4 strokes (1984 & newer), 75 hp SeaPro/Marathon (all years), 80 hp Mariner (1977), 80 hp (1978-1989), 90 hp 2 & 4 strokes (1978 & newer), 100 hp (1988-1999), 115 hp 2 & 4 strokes (1978 & newer), 125 hp (1994 & newer), 140 hp (1978-1981)SUZUKI - DF70-100 hp 4-stroke (2009 & newer), DF115-140 hp 4-stroke (2002 & newer)TOHATSU/NISSAN - 70-140 hp - 70C hp (1996 & newer), 90 hp (1987 & newer), 115 hp (1992 & Newer), 120 hp (1988 & newer), 140 hp (1988 & newer)YAMAHA - T50 hp 4-stroke ('96 & newer), 60 hp )'92 & newer), T60 hp 4-stroke (2003 & newer), 70 hp ('84 & newer), 75 hp ('94-2000), F75 4-stroke (2003 & newer), 80 hp (1977, 2000 & newer), F80 hp 4-stroke ('99 & newer), 85 hp ('91-'97), 90 hp ('84 & newer), F90 hp 4-stroke (2003 & newer), F100 4-stroke (2000 & newer), 115 hp ('84 & newer), F115 hp 4-stroke (2000 & newer), 130 hp ('84 & newer). Hub kit sold separately. 40-140 HP.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.