Zoro Homepage

Universal Fuel Line Assembly, 12ft

  • Mfr # 8M0061888

  • Zoro # G612028581


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Length
12 ft
Tank Fitting
Quick connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8M0061888
Zoro #
G612028581
UPC #
-
Country of Origin
United States

Dimensions

Length
12 ft

Details

Tank Fitting
Quick connect

Description

  • Low permeation hose has standard quick connect type fitting on engine end and 1/4" NPT threaded fitting on the tank end and includes "EPA-MERC-PB15" primer bulb. Bulb will perform at 5ÂÂo F after 6 weeks of exposure to fuel. Fits Force 40 hp and larger (1993 & Newer), Force 9. 9/15/25 hp (1998) and all Mercury/Mariner outboards. Each listed has a Quick Connect type fitting on Engine end.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.