Zoro Homepage

Universal Fuel Line Assembly, 9ft

  • Mfr # 8M0061890

  • Zoro # G712028467


product price: $70.89
/ea

Key Features

Length
9 ft
Inside Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8M0061890
Zoro #
G712028467
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9 ft
Inside Dia.
5/16"

Description

  • Low permeation hose with "EPA-MERC-PB15" primer bulb, 2 snap clamps, and no end connectors. Bulbs will perform at 5ÂÂo F after 6 weeks of exposure to fuel. Standard universal fuel line can be adapted to many uses by adding different connectors as desired.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.