Zoro Homepage

Water Filter Fuel DFI &Verado, Fuel Filter Element - Mercury - 150-350HP

  • Mfr # 8M0122423

  • Zoro # G012028518


product price: $42.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8M0122423
Zoro #
G012028518
UPC #
-
Country of Origin
United States

Details

Item
Fuel Filter

Description

  • This under-cowl, inline fuel filter fits many Mercury and Mariner outboards replacing contaminated filters and is mounted under the engine cowl. It also fits in specific MerCruiser fuel filter housing. It fits the filter housings for Verado L4, L6 (serial No. 2B144122 and below). It fits 1. 5L and 3. 0L outboards using a vapor separator system with top screw in filters. It also fits MerCruiser 4. 5L and 6. 2L engines (serial No. 2A456613 and newer. Donâ„¢t let water moisture or other fuel contaminants rob horsepower from your engine. Filter those particles before they can get to your engine. Two micron fuel filter element removes damaging or performance robbing fuel born contaminants. Produced to meet Mercury Marine original equipment manufacturer specifications to best protect your outboard or stern drive engine. Fits under the outboard engine cowl or in the engine fuel filter housing for stern drive engines. Screw in type replacement element. Fits the filter housings for Verado L4, L6 (serial number 2B144122 and below)Fits 1.5L and 3.0L outboards using a vapor separator system with top screw in filtersFits MerCruiser 4.5L and 6.2L engines (serial number 2A456613 and newer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.