Zoro Homepage

XXX 8.1L 496 V-8 Long Block Assembly

  • Mfr # 8M0187377

  • Zoro # G212028257


product price: $25,903.99
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
8M0187377
Zoro #
G212028257
UPC #
-
Country of Origin
Taiwan, Province of China

Description

  • Quicksilver Value Series Longblock. 8 Cylinder 8. 1 Liter, 496 V-8 (Left-Hand Standard Rotation) 100% New Content. Replaces 2001 & up 496 Mag & 8. 1L Horizon MerCruiser, Mercury Remanufacturing, & Quicksilver base engines. Also this service block can be used with other makes. Engine Features: Heavy Duty Iron Block with Splayed 4-bolt Main Bearing Caps, Priority Main Oiling System, 8. 6:1 Hypereutectic Pistons, Roller Camshaft, 1. 7:1 Rocker Arms, Forged Steel Crankshaft, and billet oil adapter. Quicksilver Iron Cylinder Heads feature Black-X Valve Technology, hardened seats, and shot peened marine valve springs. 370 & 375 HP.