Zoro Homepage

Fire Sprinkler Tool Sign

  • Mfr # QSMD

  • Zoro # G315548256


product price: $19.99
/ea

Key Features

Sign Material
Plastic
Length
9 in
Width
11.5 in
Sign Background Color
Red
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSMD
Zoro #
G315548256
UPC #
860002171081
Country of Origin
United States

Dimensions

Length
9 in
Width
11.5 in
Depth
0.1 in

Details

Sign Material
Plastic
Sign Background Color
Red

Description

Quickstop Sign for Fire Sprinkler Shutoff Tool, Striking Visual with Big, White Words Against Red Background, Made of Weather and Tear Resistant Thick Plastic Material 7 x 10-Inches


  • • Easily mark the location of your fire sprinkler shutoff tool.
  • • Made from a semi-flexible tear-resistant 55 mil thick HDPE plastic
  • • Durable & Weather Resistant – Designed for indoor and outdoor use
  • • Easy Installation – Rounded corners with 4 mounting holes for easy installation in different applications
  • • Highly Visible – The white font on red background makes this sign easily visible from a distance
  • • Great for light-duty industrial, hospitality, commercial and institutional environments
  • • Material is 100% recyclable
  • • Overall Dimensions: 7 in. x 10-in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.