Zoro Homepage

Tactical Flashlight Holster

  • Mfr # QNC

  • Zoro # G515675066


product price: $19.79
/ea

Key Features

Color
Black
Material
Nylon
Depth
2.5 in
Width
8.5 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QNC
Zoro #
G515675066
UPC #
860002171050
Country of Origin
China

Dimensions

Depth
2.5 in
Width
8.5 in
Length
2.5 in

Details

Color
Black
Material
Nylon

Description

Tactical Flashlight Holster for Streamlight Classic Old Model Flashlights & Similar, Heavy-Duty Nylon Flashlight Holder Fits 2-1/4 Inch Duty Belt for Military & Security Use


  • • SUITABLE FOR MOST FLASHLIGHTS: Please measure dimensions of your flashlight before you buy. This flashlight holster offers a secure fit for flashlights up to 185mm or 7-1/4" tall and 29mm or 1-3/16" in body diameter, such as the Streamlight Stinger (Classic Old Model) light, Streamlight Protac HPL or HL 3 light, SureFire, and Fenix flashlights with similar Stinger (Classic Old Model) dimensions
  • • MADE OF BALLISTIC GRADE NYLON: the flashlight holders are crafted from heavy-duty ballistic grade nylon that stays sturdy and reliable in situations when you need them to be. Coupled with a fully molded design, it covers the entire surface area of your flashlight or tool preventing scratches, dings and dents.
  • • EASY TO SECURE: the flashlight and tool case features a reinforced strap on its back that fits 2-1/4" duty belt, so it's a cinch to attach it to your belt or tool bag and bring it conveniently wherever you go. The holster also features a hidden snap for a sleek, professional look.
  • • SPECIFICATIONS OF QUICKSTOP TOOL/FLASHLIGHT HOLSTER: fits Streamlight Stinger (Classic Old Model) and Streamlight Protac HPL or HL 3 model. Does NOT fit newer Streamlight Stinger LED, Stinger DS and Poly Stinger models.
  • • VERSATILE FLASHLIGHT HOLDER: besides a flashlight, this holder can also fit other tools such as mace, the Quickstop fire sprinkler shutoff tool, utility knife, pliers and wrenches that are up to 1-1/2" wide and 8" long. From firefighters, police, military, security to DIYers and maintenance personnel, many professionals will find this holster useful.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.