Zoro Homepage

Tactical Flashlight Holster

  • Mfr # QNCXL

  • Zoro # G015559255


product price: $19.99
/ea

Key Features

Color
Black
Material
Nylon
Depth
2.5 in
Width
10.5 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QNCXL
Zoro #
G015559255
UPC #
860006849719
Country of Origin
China

Dimensions

Depth
2.5 in
Width
10.5 in
Length
3 in

Details

Color
Black
Material
Nylon

Description

Tactical Flashlight Holster for Streamlight Stinger Flashlights & Similar, Heavy-Duty Nylon Flashlight Holder Fits 2-1/4 Inch Duty Belt, for Police, Military & Security Use


  • • SUITABLE FOR MOST FLASHLIGHTS: Please measure dimensions of your flashlight before you buy. This flashlight holster offers a secure fit for flashlights up to 225mm or 8.85" long and 41mm or 1.62" in body diameter, such as the Streamlight Stinger, Stinger DS, Polystinger or PROTAC HL 4 light, SureFire, and Fenix flashlights with similar Stinger dimensions.
  • • MADE OF BALLISTIC GRADE NYLON: the flashlight holders are crafted from heavy-duty ballistic grade nylon that stays sturdy and reliable in situations when you need them to be. Coupled with a fully molded design, it covers the entire surface area of your flashlight preventing scratches, dings and dents.
  • • EASY TO SECURE: the flashlight case features a reinforced strap on its back that fits 2-1/4" duty belt, so it's easy to attach it to your belt and bring it conveniently wherever you go. The holster also features a hidden snap for a sleek, professional look.
  • • SPECIFICATIONS OF QUICKSTOP TOOL/FLASHLIGHT HOLSTER: fits Streamlight Stinger, Stinger DS, Polystinger or PROTAC HL 4 models as well as similar SureFire models.
  • • VERSATILE FLASHLIGHT HOLDER: besides a flashlight, this holder can also fit other tools such as mace, the Quickstop fire sprinkler shutoff tool, utility knife, pliers and wrenches that are up to 1-1/2" wide and 10" long. From firefighters, police, military, security to DIYers and maintenance personnel, many professionals will find this holster useful.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.