
Wall Mount Storage Case, 5.75 in L, 9 in W, 4.25 in H, Red, Plastic
Mfr # QC
Zoro # G615674693
product price: $70.75
/eaKey Features
Overall Height
4.25 in
Overall Length
5.75 in
Overall Width
9 in
Color
Red
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC
Zoro #
G615674693
UPC #
860002171029
Country of Origin
United States
Dimensions
Overall Height
4.25 in
Overall Length
5.75 in
Overall Width
9 in
Details
Item
Wall Mount Storage Case
Color
Red
Material
Plastic
Description
QUICKSTOP QC Wall Storage Cabinet for Fire Sprinkler Head Shut Off Tools for Managing Accidental Fire Sprinklers Activation, Works On Upright, Pendant & Sidewall Sprinklers & Recessed Heads
- • Allows occupants and employees to easily locate the fire sprinkler tool
- • Laminated instruction card for operating the fire sprinkler tool included
- • The low profile wall mount case is ADA compliant
- • UV-stabilized to keep cover clear outdoors
- • Overall Case Dimensions: 5.43"W x 7.55"H x 3.3"D
- • Tool not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.