16 PC Spin Wash Dinnerware Dish Set for 4- Mugs, Salad and Dinner Plates and Bowls Sets, Blue

  • Mfr # QI004502.BL

  • Zoro # G805849054


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Overall Height
1
Material
Metal
Overall Width (In.)
10
Overall Length (In.)
10
No. of Pieces
16 PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004502.BL
Zoro #
G805849054
UPC #
651355038639
Country of Origin
China

Dimensions

Overall Height
1
Overall Width (In.)
10
Overall Length (In.)
10

Details

Color
Blue
Material
Metal
No. of Pieces
16 PC

Description

The attractive 16 piece spin wash dinnerware set has everything you need to go from everyday meals to special occasions. This dinner set can serve up to 4 people. The classic green colored modern stylish design can provide a wonderful setting for any occasion. This dish set is designed with a stackable feature that allows the dishware to be arranged together as a stylish 3 piece dining plate and bowl set while placing the mug on the side for you or your guest. The dish design lets your food take the center stage and lets you showcase your wonderful food creation. This dining dish set is both durable and very lightweight for easy handling. While the dishes are highly chip and crack resistant, it's also microwave, freezer, oven, and dishwasher safe too. Decorate your kitchen with this amazing dinnerware set to bring harmony and balance to your food showcasing​​.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.