2-pc 16" LED Ceiling Light Fixture Flush Mount 36W 6500K Cool Daylight Energy Black

  • Mfr # QI004034.L.BK.2

  • Zoro # G310211209


product price:  $88.99
/ea
Free Shipping & Returns

Key Features

Width
15.5
Height
2"
Size
15.5 Inch
Housing Material
Plastic
Fixture Housing Material
PVC Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004034.L.BK.2
Zoro #
G310211209
UPC #
651355040151
Country of Origin
China

Dimensions

Length
2
Width
15.5
Height
2"
Size
15.5 Inch
Depth
15.5

Details

Item
Lighting
Housing Material
Plastic
Color
Black
Fixture Housing Material
PVC Plastic
Light Color
Black
Number of Pieces
2

Description

Whether illuminating your closet or brightening your balcony, this flush-mount LED light fixture brings sleek, modern style to any space. With its slim and minimalist surface mount downlight design, it blends effortlessly into a variety of interiors and exteriors, adding a clean, polished touch to your home. Ideal for both indoor and outdoor use, this versatile fixture is perfect for a wide range of areas, including foyers, living rooms, bedrooms, kitchens, hallways, vanities, balconies, patios, and more. Not only does it enhance your home with its bright, clear lighting, but it's also designed with energy efficiency. Using 36 watts of power, it delivers a substantial amount of light while helping you save on electricity costs. Its long-lasting LED technology ensures reliable performance, reducing the frequency of replacements and offering a low-cost solution for bright, consistent lighting. The installation process is simple and hassle-free, as all the necessary mounting hardware is included, allowing you to quickly set up your new lighting fixture without the need for additional tools. Perfect for anyone looking to save space, time, and money, this flush-mount LED light is the ideal combination of style, efficiency, and practicality.


  • Measurements: 16" Diameter x 2" Thickness – a slim design ideal for maximizing ceiling space. Illuminate your space with this modern round LED ceiling light fixture, designed with a sleek flush mount style for a clean, seamless look. Emitting a 6500K cool daylight glow, this fixture provides bright and clear lighting, perfect for spaces requiring crisp illumination.
  • High-Intensity LED: With a 6500K color temperature, this LED delivers natural daylight brightness at an impressive 3600 lumens output, while consuming only 36W of power. This energy-efficient system ensures powerful illumination with minimal energy usage. Its sleek black design adds a touch of sophistication and versatility, seamlessly complementing a range of interior styles, from contemporary to industrial aesthetics.
  • Versatile Use: This flush-mount ceiling light fixture is perfect for commercial spaces, like hotels and restaurants, as well as residential areas including laundry rooms and basements. Whether updating home lighting, enhancing a workspace or establishments, it delivers reliable performance, lasting quality, and a timeless design that seamlessly complements any decor style.
  • Simple Installation: Setting up this LED light is quick and effortless, with all necessary mounting hardware included. Whether you're an experienced DIY enthusiast or a first-time installer, the clear, step-by-step instructions ensure a hassle-free process. With everything you need already in the box, there's no need to search for additional tools or accessories. Illuminate your space in no time with minimal effort.
  • Energy Efficient: This flush mount light fixture is built to maximize energy savings by using low-power LED technology, which consumes much less electricity compared to traditional lighting. Its high efficiency helps lower your energy costs while offering an extended lifespan, reducing the need for frequent bulb replacements. Opting for this energy-efficient fixture is a smart choice that not only cuts down on utility expenses but also ensures long-lasting, dependable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.