4-pc 12" LED Ceiling Light Fixture Flush Mount 24W 6500K Cool Daylight Energy Black

  • Mfr # QI004034.M.BK.4

  • Zoro # G910211173


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Length
2
Width
12
Height
2"
Size
12 Inch
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004034.M.BK.4
Zoro #
G910211173
UPC #
651355040229
Country of Origin
China

Dimensions

Length
2
Width
12
Height
2"
Size
12 Inch
Depth
12

Details

Item
Lighting
Color
Black
Light Color
Black
Housing Material
Plastic
Fixture Housing Material
PVC Plastic

Description

Whether illuminating your closet or brightening your balcony, these flush-mount LED light fixtures bring sleek, modern style to any space. With their slim and minimalist surface-mount downlight design, they blend effortlessly into a variety of interiors and exteriors, adding a clean, polished touch to your home. Ideal for both indoor and outdoor use, these versatile fixtures are perfect for a wide range of areas, including foyers, living rooms, bedrooms, kitchens, hallways, vanities, balconies, patios, and more. Not only do they enhance your home with bright, clear lighting, but they are also designed with energy efficiency in mind. Using 24 watts of power each, they deliver a substantial amount of light while helping you save on electricity costs. Their long-lasting LED technology ensures reliable performance, reducing the frequency of replacements and offering a low-cost solution for bright, consistent lighting. The installation process is simple and hassle-free, as all the necessary mounting hardware is included, allowing you to quickly set up your new lighting fixtures without the need for additional tools. Perfect for anyone looking to save space, time, and money, these flush-mount LED lights are the ideal combination of style, efficiency, and practicality.


  • Measurements: 12" Diameter x 2" Thickness – slim designs ideal for maximizing ceiling space. Illuminate your spaces with these modern round LED ceiling light fixtures, designed with a sleek flush mount style for a clean, seamless look. Emitting a 6500K cool daylight glow, these fixtures provide bright and clear lighting, perfect for areas requiring crisp illumination.
  • High-Intensity LED: With a 6500K color temperature, these LED deliver natural daylight brightness at an impressive 2400 lumens output, while consuming only 24W of power each. These energy-efficient systems ensure powerful illumination with minimal energy usage. Their sleek black designs add a touch of sophistication and versatility, seamlessly complementing a range of interior styles, from contemporary to industrial aesthetics.
  • Versatile Use: These flush-mount ceiling light fixtures are perfect for commercial spaces, such as hotels and restaurants, as well as residential areas, including laundry rooms and basements. Whether updating home lighting, enhancing workspaces, or improving establishments, they deliver reliable performance, lasting quality, and a timeless design that seamlessly complements any décor style.
  • Simple Installation: Setting up these LED lights is quick and effortless, with all necessary mounting hardware included. Whether you're an experienced DIY enthusiast or a first-time installer, the clear, step-by-step instructions ensure a hassle-free process. With everything you need already in the box, there's no need to search for additional tools or accessories. Illuminate your spaces in no time with minimal effort.
  • Energy Efficient: These flush-mount light fixtures are built to maximize energy savings by using low-power LED technology, which consumes significantly less electricity compared to traditional lighting. Their high efficiency helps lower energy costs while offering an extended lifespan, reducing the need for frequent bulb replacements. Opting for these energy-efficient fixtures is a smart choice that not only cuts down on utility expenses but also ensures long-lasting, dependable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.