Aluminum Round LED Ceiling Spotlight Modern Adjustable Downlight, 15 Watt Cool White 4000K, Black

  • Mfr # QI004494.BK

  • Zoro # G710211205


product price: $50.35
/ea

Key Features

Size
3.25"W x 3.25"L x 4"H
Material
Aluminum
Length
4
Depth
3.25
Width
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004494.BK
Zoro #
G710211205
UPC #
651355038530
Country of Origin
China

Dimensions

Size
3.25"W x 3.25"L x 4"H
Length
4
Depth
3.25
Width
3.25

Details

Item
Lighting
Glass Color
Black
Material
Aluminum
Color
White
Number of Pieces
Single

Description

From indoors to outdoors this wall lamp led light fixture brightens up your space in sleek style. This sconce downlight offers a slim and simplistic design that fits perfectly into any setting. The waterproof design is ideal for residential or commercial areas such as; entryway, bedroom, office, hallway, stairway, hotel, and outdoors. The spotlight is adjustable which enables you to direct the light 180 deg. to the right or left and 90 deg. up or down. Energy saving designed to use less power while still keeping your home running efficiently. Provides an ample amount of long-lasting light and costs little to operate. Apply this light fixture with ease, all mounting hardware needed is included. Save your space, money and time!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.