Zoro Homepage

LED Ceiling Spotlight - Adjustable Downlight with 15 Watt Cool White 4000K, White Set of 2

  • Mfr # QI004494.WT.2

  • Zoro # G510211177


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Size
3.25"W x 3.25"L x 4"H
Material
Aluminum
Depth
3.25
Width
3.25
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004494.WT.2
Zoro #
G510211177
UPC #
651355039551
Country of Origin
China

Dimensions

Size
3.25"W x 3.25"L x 4"H
Depth
3.25
Width
3.25
Length
4

Details

Item
Lighting
Glass Color
White
Material
Aluminum
Color
White
Number of Pieces
Set of 2

Description

This wall lamp LED light fixture is a versatile lighting solution that can be used both indoors and outdoors, bringing sleek style to any space. The sconce downlight offers a slim and simplistic design that fits perfectly into any setting, whether it's in a residential or commercial area. The waterproof design makes it ideal for use in areas such as entryways, bedrooms, offices, hallways, stairways, hotels, and outdoor spaces. In addition to its sleek design and adjustable spotlight, this LED light fixture is also energy-saving, designed to use less power while still keeping your home running efficiently. The LED technology is not only energy-efficient, but it also has a long lifespan, which means you won't have to replace the bulb frequently, saving you money and reducing waste. The light fixture provides an ample amount of long-lasting light and costs little to operate, making it an ideal choice for those who want to save money and reduce their carbon footprint. Applying the fixture is easy, with all mounting hardware included, saving you time and effort in the installation process. Overall, this LED light fixture is a great choice for those who want a versatile, energy-efficient, and easy-to-install lighting solution that looks great in any setting, both indoors and outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.