
Modern Decorative Waterproof Aluminum Wall Lamp 10 Watt Cool White 4000K, Black Set of 2
Mfr # QI004492.BK.2
Zoro # G810211181
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Height
4"
Width
4
Length
4
Housing Material
Aluminum
Lamp Watts
10W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QI004492.BK.2
Zoro #
G810211181
UPC #
651355039469
Country of Origin
China
Dimensions
Height
4"
Width
4
Length
4
Depth
4
Details
Item
Lighting
Glass Color
Black
Housing Material
Aluminum
Lamp Watts
10W
Color Temp.
4000K
Number of Pieces
Set of 2
Color
Black
Option
Set of 2 Black
Description
From indoors to outdoors this wall lamp led light fixture brightens up your space in sleek style. This sconce downlight offers a slim and simplistic design that fits perfectly into any setting. The waterproof design is ideal for residential or commercial areas such as; entryway, bedroom, office, hallway, stairway, hotel, and outdoors. The adjustable beam angle enables you to direct the light source however you prefer. Energy saving designed to use less power while still keeping your home running efficiently. Provides an ample amount of long-lasting light and costs little to operate. Apply this light fixture with ease, all mounting hardware needed is included. Save your space, money and time!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.