This item is Discontinued.

Quickway Imports Wall Sconce LED Waterproof Wall Lamp Aluminum with Adjustable Beam 10-Watt 3000K Warm White, Black QI004492.BK.3K

This item is Discontinued.

Quickway Imports

Wall Sconce LED Waterproof Wall Lamp Aluminum with Adjustable Beam 10-Watt 3000K Warm White, Black (Discontinued)

Mfr # QI004492.BK.3K
Zoro # G510211214
UPC # 651355040120
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004492.BK.3K
Zoro #
G510211214
UPC #
651355040120
Country of Origin
China

Dimensions

Width
4
Length
4
Depth
4

Details

Item
Lighting
Glass Color
Black
Housing Material
Aluminum
Lamp Watts
10W
Color Temp.
3000K
Number of Pieces
Single
Color
Black
Option
Single Black 3000K

Description

From indoors to outdoors, this modern wall lamp LED light fixture illuminates your space with a sleek and stylish touch. The classic sconce downlight offers a slim and simplistic design that blends seamlessly into any setting, creating a cohesive look that elevates your home decor. With its waterproof design, this wall lamp is perfect for a range of settings, including residential or commercial areas such as entryways, bedrooms, offices, hallways, stairways, hotels, and outdoors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.