
Vintage Industrial Unique Shape Wooden Wall Lamp, Wall Sconce Light for Home, Restaurant or Bar (Discontinued)
- Mfr # QI004576
- Zoro # G310211155
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QI004576
Zoro #
G310211155
UPC #
651355045767
Country of Origin
China
Dimensions
Height
17.25"
Width
7.5"
Length
6.5"
Details
Glass Color
Brown
Housing Material
Wood + Glass frame for bulb + metal chain
Description
This Vintage unique shaped wall sconce, showcase the illumination of the bulb, creating a bright but warm atmosphere to your entryway, hallway, dining room, living room, bar and restaurant. This wall lamp is the perfect element for decor. It is powered by 1 110-220 voltage E-26 bulbs. Bulbs not included. It will diffuse light in any area and will create a cozy look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.