Vintage Roman Numerical Wall Clock with Black Metal Leaf Design Frame, for Dining, Living Room

  • Mfr # QI004254

  • Zoro # G304965866


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Width
36
Height
3
Color
Brown
Material
Metal, Glass
Depth
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004254
Zoro #
G304965866
UPC #
651355042544
Country of Origin
China

Dimensions

Width
36
Height
3
Depth
36

Details

Color
Brown
Material
Metal, Glass

Description

This decorative wall clock is a great solution for empty wall space and the perfect idea to decorate your home. The exclusive qualities of the wall clock, such as modern design, sturdy construction, and bonus hints of antique beauty will complete the look of any room. It’s a silent battery-operated clock that provides good work environment and calm sleep. You will want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.