Zoro Homepage

Black Recessed Door Pull

  • Mfr # NT.FP4X134.08

  • Zoro # G205831109


product price: $14.29
/ea

Key Features

Material
Metal
Width
1-3/4 in.
Depth
3/8 in.
Height (In.)
4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT.FP4X134.08
Zoro #
G205831109
UPC #
841572151123
Country of Origin
China

Dimensions

Width
1-3/4 in.
Depth
3/8 in.
Height (In.)
4 in.

Details

Material
Metal
Finish
Black
Item
Flush Pull

Description

Hardware for sliding doors, cabinet doors and pocket doors when flush installation is needed. Crafted of steel and powder coated for durability. This pull is available in Satin Nickel, Bronze, and Black finishes.
• Simple Matte Black finish with long lasting durability
• Two mounting pin nails (in matching finish) included
• Routing for recess required
• Ideal for any interior sliding door
• Durable steel construction for everyday use
• Dimensional Size: 3-15/16 in. H x 1-11/16 in. W x 7/16 in. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.