Zoro Homepage

Black Rectangle Handle

  • Mfr # QG.1399.04.08

  • Zoro # G405831121


product price: $31.99
/ea

Key Features

Material
Metal
Projection
1-1/2 in.
Width
1-13/16 in.
Height (In.)
8-5/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QG.1399.04.08
Zoro #
G405831121
UPC #
810412026402
Country of Origin
United States

Dimensions

Width
1-13/16 in.
Height (In.)
8-5/8 in.

Details

Material
Metal
Finish
Black
Projection
1-1/2 in.
Item
Door Pull

Description

Outfit the barn door in your home with the perfect complement of barn door handles to choose from. We offer a variety of styles and finishes such as Satin Nickel, Bronze, or Black to complete your barn door. Find the architectural hardware you've been looking for right here.
• Great addition to barn doors
• Traditional design
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 8-5/8 in. H x 1-13/16 in. W x 1-1/2 in. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.